Shop All Bicycles & Scooters
Gopowerbike
GoCruiser Electric Bike
Mfr # B303BLK
Zoro # G201733391
Free Shipping & Returns
$1,498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 47"
- Material 6061 Aluminum Alloy
- Length 68"
- Width 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gopowerbike
- MFR # B303BLK
- Zoro # G201733391
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Height | 47" |
Length | 68" |
Width | 25" |
Details
Color | Black |
Material | 6061 Aluminum Alloy |
Weight | 60 lbs. |
Description
The Comfortable Cruiser The GoCruiser is an ideal source for all your travels and getaways. Designed to be comfortable and to get on easily, the step thru frame made of a 6061 aluminum alloy is our lowest height model, this e-bike is extremely versatile with different modes to select from such as pedal assist, electric throttle, manual pedal or walk mode. It includes fat tires with a top speed of 20MPH and can go a distance range of 18 miles (electric) or 36 miles (pedal assist) on a single charge. MOTOR: 750 W Motor BATTERY: 48V10ah Lithium Battery CHARGE TIME: 4 Hours TOP SPEED: 20 MPH DISTANCE RANGE: 20 miles (electric only) , 36 miles (pedal assist) DISPLAY: LCD 48V 5 Level PAS SW900 PEDAL ASSIST: 1-5 WEIGHT CAPACITY: 300lbs TIRES: 20 x 4.25 FRAME SIZE: 16 " Note: The bike comes approximately 90% assembled. SAFETY FEATURES: LED headlight and taillight controlled by the LCD, Front and Rear Disc Brakes, and Fat tires. Twist grip throttle Weight capacity: 300 LBS Display: Speedometer, odometer, pedal asist level, battery gauge, and USB charging allowing you to charge your gadgets while riding PERFECT USE FOR: Perfect blend of city and adventure DURABLE FOLDABLE FRAME: 6061 Aluminum Alloy folding frame, with folding pedals for easy storage ADJUSTABLE: Seat adjusts to riders with a height of 4'10" and taller 4 MODES: Pedal Assist, Electric, Manual, or Walk mode COMFORT: Shimano 7 speed derailleur, front shock suspension, quick release axle on front wheel, and dual layered seat saddle to ensure a comfortable ride.
Restrictions
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Nature Spring Fatwood Fire Starter Sticks, 25lb Box of All-Natural Kindling Lights for Indoor/Outdoor (732778QEV)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., White (423H98)
- PROTARP 24 ft x 36 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-24X36)
- JAKES WIRE TIGHTENERS Jake’s Wire Tighteners Fencing Tool (11672)
- GOPOWERBIKE Electric Bike, GoEagle (B707)
- GOPOWERBIKE GoCargo Electric Bike (B202BLK)
- GOPOWERBIKE GoCity Electric Bike (B606)
- CAREPLAY CarePlay Ride On Puppy, Purple (C2004P)
- HANDS ON Bicycle Chain Purple 0.5 x 0.12 in. (HA889215)
- GLOBBER Globber 444-206 Elite Deluxe Scooter; Lime Green (444-206)
- GLAREWHEEL Smoking Rocket Y1 Kids Scooter Yellow (GWESY1YE)
- Gopowerbike Bicycles & Scooters