Shop All Bicycles & Scooters
Gopowerbike
GoCity Electric Bike
Mfr # B606
Zoro # G301733390
product price: $927.99
/ea
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 59"
- Width 25"
- Material 6061 Aluminum Alloy
- Height 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gopowerbike
- MFR # B606
- Zoro # G301733390
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Length | 59" |
Width | 25" |
Height | 46" |
Details
Color | Black |
Material | 6061 Aluminum Alloy |
Weight | 50 lbs. |
Description
Perfect for beating the weekday rush and cruising around the city, the foldable GoCity bike can run up to 36 miles with just one full battery using pedal assist; 20 miles with electric assist. The best part? It costs 4 cents to fully charge – 100% cheaper than your subway ticket or traveling in your car. PERFECT USE FOR: Commuting easily and efficiently 4 MODES: Pedal Assist, Electric, Manual, or Walk mode DURABLE FOLDABLE FRAME: 6061 Aluminum Alloy folding frame, with folding pedals for easy storage ADJUSTABLE: Seat adjusts to riders with a height of 5'4" and taller COMFORT: Shimano 6 speed derailleur, front shock suspension, quick release axle on front wheel, and dual layered seat saddle to ensure a comfortable ride. SAFETY FEATURES: LED headlight, Front and Rear Disc Brakes, Motor Safety Cutoff**. ** Motor Cutoff levers automatically shuts off the power to the motor MOTOR: 500W Motor BATTERY: 48V10ah Lithium Battery CHARGE TIME: 4 Hours TOP SPEED: 18MPH DISTANCE RANGE: 30 km (electric only) (18 miles), 60 km (pedal assist) (36 miles) DISPLAY: LCD 48V 5 Level PAS SW900 PEDAL ASSIST: 1-5 PAS WEIGHT OF BIKE: 50lbs WEIGHT CAPACITY: 265lbs TIRES: 20 x 2.125 Chaoyang FRAME SIZE: 16" The GoCity is the perfect e-bike for commuting easily and efficiently. Comprised of a 6061 aluminum alloy frame that folds for easy storage, this e-bike is extremely versatile with 4 modes to select from such as pedal assist, electric, manual, or walk mode. The GoCity has a top speed of 18MPH and can go the distance of 20 miles (electric) or 36 miles (pedal assist) with a single charge.
Restrictions
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALADDIN EQUIPMENT Aladdin Equipment TDITBS310 25A Air Switch SPNO Latching (TDITBS310)
- JR PRODUCTS JR Products 95255 Sink Strainer with Pop-Up Stopper - Chrome (95255)
- BANIXX Pet Wound Care 2 oz. (2164-DS)
- KOHLER Ch740 Toro (PA-CH740-3137)
- GOPOWERBIKE GoCruiser Electric Bike (B303BLK)
- GOPOWERBIKE Electric Bike, GoEagle (B707)
- GOPOWERBIKE GoCargo Electric Bike (B202BLK)
- TRITON Mobo Triton Pro Tri-501O Ultimate Three-Wheeled Cruiser - Orange (Tri-501O)
- HURTLE Electric Scooter (HURES18-M5)
- RMB ELECTRIC Umbrella, For Mfr. No. RMB MP, RMB F500 (RMB SSU)
- DIAMOND VISIONS Plastic LED Bike Light Assorted (08-1386)
- Gopowerbike Bicycles & Scooters