Shop All Bicycles & Scooters
Gopowerbike
GoCargo Electric Bike
Mfr # B202BLK
Zoro # G101733392
Free Shipping & Returns
$1,927.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 6061 Aluminum Alloy
- Width 25"
- Weight 76 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gopowerbike
- MFR # B202BLK
- Zoro # G101733392
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Width | 25" |
Details
Color | Black |
Material | 6061 Aluminum Alloy |
Weight | 76 lbs |
Description
PERFECT USE FOR: Adventure - An ideal source for all your deliveries or tackling any terrain in itâ€TMs way 4 MODES: Pedal Assist, Electric, Manual, or Walk mode DURABLE: 6061 Aluminum Alloy Bike Frame ADJUSTABLE: Seat Adjusts to riders with a height of 5'4" and taller COMFORT:Shimano 7 speed derailleur, front rigid fork, quick release axle on front wheel, and dual layered seat saddle to ensure a comfortable ride SAFETY FEATURES: LED headlight, Front and Rear Disc Brakes, and Fat tires. 48V 750W Motor BATTERY: 48V10ah Lithium Battery CHARGE TIME :4 Hours >TOP SPEED:20 MPH DISTANCE RANGE:30 km (electric only) (18 miles), 60 km (pedal assist) (36 miles) DISPLAY : LCD 48V 5 Level PAS SW900 PEDAL ASSIST:1-5 PAS
Restrictions
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYTOTRONICS Plant Propagation Mats (8602)
- TERRO Cobweb Eliminator 1Qt (T2360)
- AGRI-FAB Agri-Fab 45-0409 50 lbs Push Spreader (45-0409)
- GOPOWERBIKE Electric Bike, GoEagle (B707)
- GOPOWERBIKE GoCity Electric Bike (B606)
- ASA PRODUCTS ASA Products Tri-201R 16 in. Mobo Mobito Three Wheel Cruiser - Red (Tri-201R)
- BIG ROC TOOLS Big Roc Tools 57HBHS881MGN BMX Bike Handle Bar Green; 22.2 mm; 6 x 22 in. (57HBHS881MGN)
- WORKSMAN Bicycle or Tricycle Tire, 24 In. Dia. (4922E)
- WINTHER Viking Twin Taxi Tricycle (468.00)
- WORKSMAN Megahorn Battery Operated (3973)
- Gopowerbike Bicycles & Scooters