Shop All Wireless Routers
This Product is Discontinued
Google
Wifi - Whole Home Wi-Fi System - White (Discontinued)
Mfr # GA02430-US
Zoro # G900459356
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Snow
- Height 68.8"
- Wireless LAN Standard IEEE 802.11ac
- Product Type Wireless Router
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Google
- MFR # GA02430-US
- Zoro # G900459356
- UPC # 193575014333
- Country of Origin United States
- Category Wireless Routers
Dimensions
Height | 68.8" |
Details
Color | Snow |
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wireless Router |
Description
Have a stable, reliable wireless network signal by installing the Google Wifi Mesh Router in your home. This 802.11ac Wi-Fi device provides coverage for up to 1500 square feet with a maximum data throughput of 1200 Mb/s over the 2.4 GHz and 5 GHz signal bands. It can be configured to perform as a router or a satellite to expand your mesh network system. It is equipped with a quad-core ARM processor with 512MB of memory to handle up to 100 connected devices simultaneously with beamforming to deliver smooth 4K video streaming, video chats, online gaming experiences, and more throughout your home. Installing the Google Wifi wireless mesh network system is designed to be straightforward and easy. Simply connect the router to your modem, position each satellite throughout your home for optimal coverage, then use the Google Home app to configure the wireless network. The Google Wifi device also includes two Gigabit Ethernet ports—one connects to your modem while the other works as an access point for wired network devices such as computers, smart TVs, gaming consoles, and more. Your wireless signal is secured with WPA3 encryption.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.