Shop All Wireless Routers
Google Nest
Nest Wifi Pro, PRO Snow
Mfr # GA03030-US
Zoro # G110412004
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Snow
- Weight 2.32599118942731
- Length 3.74015748031496
- Width 6.22047244094488
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Google Nest
- MFR # GA03030-US
- Zoro # G110412004
- UPC # 193575031392
- Country of Origin China
- Category Wireless Routers
Dimensions
Length | 3.74015748031496 |
Width | 6.22047244094488 |
Details
Color | Snow |
Weight | 2.32599118942731 |
Description
Nest Wifi Pro gives you super fast, reliable Wi-Fi 6E coverage for your entire home. It automatically adjusts your networks performance to keep things running smoothly. Its so smart it can monitor and diagnose common issues on its own. And it has privacy and security features to help keep you and your family safe.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREBONES LIVING Power Bank - 1 mAh - VW (LIV-139)
- MOUNT-IT Adjustable Printer Stand, 19 X 13 Inches (MI-7851)
- KENSINGTON Wired USB Mouse for Life, USB 2.0, Left/Right Hand Use, Black (K72110US)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR020-006)
- GOOGLE NEST Nest Wifi Pro, PRO 4PK Snow (GA03691-US)
- GOOGLE NEST Nest Wifi Pro, PRO 2PK Snow (GA03689-US)
- GOOGLE NEST Nest Wifi Pro, PRO 3PK Snow (GA03690-US)
- KASDA AC 1900 Wireless Dual Band Gigabit Router w/ 6x Internal 3dBi Antennas (KA1900)
- KASDA 300Mbps Wireless N Router w/ 2x Internal 3dBi Antennas (KA300)
- KASDA AC750 Dual-band OpenWRT WiFi Router w/ 3x External 5dBi Antennas (KW6512)
- TP-LINK AC750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE205)
- Google Nest Wireless Routers