Shop All Low Voltage Thermostats
Google Nest
Nest Temperature Sensor White
Mfr # T5000SF
Zoro # G810411987
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 4.06
- Features Battery Type : Lithium; Communication : Bluetooth Low Energy (BLE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Google Nest
- MFR # T5000SF
- Zoro # G810411987
- UPC # 813917021378
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Width | 4.06 |
Details
Color | White |
Features | Battery Type : Lithium; Communication : Bluetooth Low Energy (BLE) |
Description
Meet the Nest Temperature Sensor. Most homes arent the same temperature in every room. With the Nest Temperature Sensor, you can let your Nest thermostat know which room should be a certain temperature at a certain time of day. Just place it on a wall or shelf and get the right temperature, right where you want it.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, High, 20 In to 100 (P70CA-4C)
- LAMBRO INDUSTRIES Damper Spring Controlled 8 in. Aluminum Wall Vent (348)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/4000 W (HF3316T2RPW)
- DAYTON Fan Guard, 3-5/8" (31CC75)
- GOOGLE NEST Nest Thermostat Pro US Black (GA02180-US)
- GOOGLE NEST Nest Smart Programmable Wi-Fi Thermostat Charcoal (GA02081-US)
- GOOGLE NEST Nest Learning Thermostat Steel Mounting Plate, Stainless Steel, 4PK (T3022EF)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Copper (T3021US)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation White (T3017US)
- GOOGLE NEST Nest Smart Programmable Wi-Fi Thermostat Sand (GA02082-US)
- SCHNEIDER ELECTRIC ClimaSys CC - double thermostat 250V - range of temperature 0...60°C - 1NO/NC - °C (NSYCCOTHD)
- Google Nest Low Voltage Thermostats