Shop All Low Voltage Thermostats
Google Nest
Nest Temperature Sensor, White, 3PK
Mfr # T5001SF
Zoro # G310411982
product price: $117.99
/pk 3, $39.33/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6.5
- Features Battery Type : Lithium; Communication : Bluetooth Low Energy (BLE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Google Nest
- MFR # T5001SF
- Zoro # G310411982
- UPC # 813917021385
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Width | 6.5 |
Details
Color | White |
Features | Battery Type : Lithium; Communication : Bluetooth Low Energy (BLE) |
Description
Meet the Nest Temperature Sensor. Most homes arent the same temperature in every room. With the Nest Temperature Sensor, you can let your Nest thermostat know which room should be a certain temperature at a certain time of day. Just place it on a wall or shelf and get the right temperature, right where you want it.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Electric Sequencer, 1-15/16" H, 3-13/64" W (24A34 006S1)
- DAYTON Electric Baseboard Heater Thermostat, 1 Poles, Northern White (3UG90)
- HONEYWELL HOME Thermostat, 1 H 1 C, Wall or Outlet Box Mount, Hardwired, 20/30VAC (T8034N1007)
- MAXX AIR 14 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF14UPS)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Copper (T3021US)
- GOOGLE NEST Nest Trim Kit for Connected Home Thermostats Fog (GA02087-US)
- GOOGLE NEST Nest Temperature Sensor White (T5000SF)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Mirror Black (T3018US)
- GOOGLE NEST Nest Learning Thermostat, 3rd Gen, Professional Stainless (T3008US)
- GOOGLE NEST Nest Smart Programmable Wi-Fi Thermostat Charcoal (GA02081-US)
- IO HVAC CONTROLS Cooling Thermostat, 70 deg. (IO-CL70)
- Google Nest Low Voltage Thermostats