Shop All Low Voltage Thermostats
Google Nest
Nest Smart Programmable Wi-Fi Thermostat Sand
Mfr # GA02082-US
Zoro # G610411521
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sand
- Width 4.7637821
- Features Device Compatibility : Tablet; Battery Type : Lithium-Ion (Rechargeable)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Google Nest
- MFR # GA02082-US
- Zoro # G610411521
- UPC # 193575007694
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Width | 4.7637821 |
Details
Color | Sand |
Features | Device Compatibility : Tablet; Battery Type : Lithium-Ion (Rechargeable) |
Description
Meet the Nest Thermostat, the helpful thermostat with a cozy price. It can turn itself down to save energy when you leave the house. You can control it from anywhere with the Google Home app - whether you're on an errand or in bed. And it's easy to install yourself.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Strn-Crk-01 Crankarm For Use (STRN-CRK-0)
- DEWALT Vacuum Filter, Plastic, PaperPK2 (DCV5011H)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light and Remote Control, Espresso (51800-40)
- RAYCHEM Electric Heating Cable, 240VAC, 250 ft Length, -1 (302347-000)
- GOOGLE NEST Nest Temperature Sensor, White, 3PK (T5001SF)
- GOOGLE NEST Nest Trim Kit for Connected Home Thermostats Fog (GA02087-US)
- GOOGLE NEST Thermostat E Steel Mounting Plate, Stainless Steel, 4PK (T4007EF)
- GOOGLE NEST Nest Smart Programmable Wi-Fi Thermostat Charcoal (GA02081-US)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation White (T3017US)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Copper (T3021US)
- KING ELECTRIC Thermostat Programmable 24V Lcd Display White (EP-3)
- Google Nest Low Voltage Thermostats