Shop All Low Voltage Thermostats
Google Nest
Nest Smart Programmable Wi-Fi Thermostat Fog
Mfr # GA02083-US
Zoro # G510411522
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fog
- Width 4.7637821
- Features Device Compatibility : Tablet; Battery Type : Lithium-Ion (Rechargeable)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Google Nest
- MFR # GA02083-US
- Zoro # G510411522
- UPC # 193575007717
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Width | 4.7637821 |
Details
Color | Fog |
Features | Device Compatibility : Tablet; Battery Type : Lithium-Ion (Rechargeable) |
Description
Meet the Nest Thermostat, the helpful thermostat with a cozy price. It can turn itself down to save energy when you leave the house. You can control it from anywhere with the Google Home app - whether you're on an errand or in bed. And it's easy to install yourself.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202020)
- HOSHIZAKI Gasket, 3A3330-01 (3A3330-01)
- COREMAX Saddle Seats, 1/2" Connection Sz, PK3 (CM-SS250)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater Freestanding (WES31-15110BLK)
- GOOGLE NEST Nest Temperature Sensor, White, 3PK (T5001SF)
- GOOGLE NEST Nest Trim Kit Thermostats Connected Home Snow (GA01837-US)
- GOOGLE NEST Nest Trim Kit for Connected Home Thermostats Fog (GA02087-US)
- GOOGLE NEST Thermostat Power Connector for US Models White (GA02493-US)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Brass (T3032US)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Mirror Black (T3018US)
- HONEYWELL Home Heat Only Mechanical Thermostat (CT30A1005/E1)
- Google Nest Thermostats