Shop All Low Voltage Thermostats
Google Nest
Nest Smart Programmable Wi-Fi Thermostat Charcoal
Mfr # GA02081-US
Zoro # G710411520
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Width 4.7637821
- Features Device Compatibility : Tablet; Battery Type : Lithium-Ion (Rechargeable)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Google Nest
- MFR # GA02081-US
- Zoro # G710411520
- UPC # 193575007670
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Width | 4.7637821 |
Details
Color | Charcoal |
Features | Device Compatibility : Tablet; Battery Type : Lithium-Ion (Rechargeable) |
Description
Meet the Nest Thermostat, the helpful thermostat with a cozy price. It can turn itself down to save energy when you leave the house. You can control it from anywhere with the Google Home app - whether you're on an errand or in bed. And it's easy to install yourself.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS R7847A1033 Rectification (R7847A1033)
- HEATFAB Gas Vent Pipe (5481CI)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3800/4000 BtuH (G280416G051)
- EXTRACT-ALL Replacement CCS Activated Carbon, 12 lb. (RF-400-5A)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Black (T3016US)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation White (T3017US)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Brass (T3032US)
- GOOGLE NEST Nest Learning Thermostat Steel Mounting Plate, Stainless Steel, 4PK (T3022EF)
- GOOGLE NEST Nest Temperature Sensor, White, 3PK (T5001SF)
- GOOGLE NEST Nest Temperature Sensor White (T5000SF)
- CALORITECH 18-40C 277V-Ac Thermostat (ARO464)
- Google Nest Thermostats