Shop All Carbon Monoxide and Smoke Detectors
Google Nest
Nest Protect Hardwired Smoke and Carbon Monoxide Alarm, 2nd Gen Pro Version
Mfr # S3005PWLUS
Zoro # G210445582
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6.26
- Length 2.76
- Width 6.26
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Google Nest
- MFR # S3005PWLUS
- Zoro # G210445582
- UPC # 813917020111
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 6.26 |
Length | 2.76 |
Width | 6.26 |
Details
Color | White |
Description
Nest Protect reliably detects and alerts you to the presence of smoke or carbon monoxide in your home. The alarm speaks to you in a calm, clear, human voice, telling you the location of the danger. It also provides smartphone alerts and battery status updates to help protect your home. This hardwired version is suitable for homes with existing hardwired smoke or CO detectors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydrant Marker, 7 ft., Fiberglss, White/Red (2673-00004)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo 2X-Large (224C-212X)
- DUNLOP Size 11 Unisex Steel Rubber Boot, Yellow (6123155.11)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYLXL001200)
- GOOGLE NEST Nest Protect Battery Powered Smoke and Carbon Monoxide Alarm, 2nd Gen Pro Version (S3004PWBUS)
- SAFE-T-ALERT Safe-T-Alert 40-442-P-WT Propane/LP Gas Alarm - 12V, 40 Series Flush Mount, White (40-442-P-WT)
- SDI Carbon Monoxide Detector Tester, 6 In H (SOLOC6)
- MACURCO Fixed Carbon Dioxide Detector, 4-1/2 in H (CD-6G)
- FIRST ALERT Carbon Monoxide Alarm, 85 dB, Electrochemical Sensor (1039734/CO605)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 110V AC/DC (KN-COP-DP-10YH)
- MTI INDUSTRIES 12V 30 Series Safe-T-Alert Flush Mount RV Propane/LP Gas Alarm (30-442-P-BR)
- Google Nest Fire Protection