Shop All Low Voltage Thermostats
Google Nest
Nest Learning Thermostat, 3rd Generation White
Mfr # T3017US
Zoro # G210411518
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6.5
- Features Works with Google Assistant; Device Compatibility : Tablet; Battery Type : Lithium-Ion (Rechargeable); Communication : WiFi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Google Nest
- MFR # T3017US
- Zoro # G210411518
- UPC # 813917020203
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Width | 6.5 |
Details
Color | White |
Features | Works with Google Assistant; Device Compatibility : Tablet; Battery Type : Lithium-Ion (Rechargeable); Communication : WiFi |
Description
Meet the new third generation Nest Learning Thermostat. It's more beautiful than ever, with a thinner, sleeker design and bigger, crisper display. And it's proven to help save energy. In independent studies, the Nest Thermostat saved an average of 10-12% on heating bills and 15% on cooling bills. Based on typical energy cost, that means it paid for itself in under two years.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Portable Air Conditioner w/Heat, 115VAC (Climate Pro D12)
- PUROLATOR Air Filter, 16x16x2 DMK80 - MERV 8 (6 Pack) (16x16x2x1 DM (6 Pack))
- JB INDUSTRIES Valve Core, PK5 (A31999-G)
- DAYTON Exhaust Fan, 36In, Belt Drive Less Motor (44YU10)
- GOOGLE NEST Nest Learning Thermostat, 3rd Gen, Professional Stainless (T3008US)
- GOOGLE NEST Nest Smart Programmable Wi-Fi Thermostat Fog (GA02083-US)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Copper (T3021US)
- GOOGLE NEST Nest Smart Programmable Wi-Fi Thermostat Charcoal (GA02081-US)
- GOOGLE NEST Nest Smart Programmable Wi-Fi Thermostat Sand (GA02082-US)
- GOOGLE NEST Nest Temperature Sensor, White, 3PK (T5001SF)
- HONEYWELL Tr21 Indoor 20 K Ohm Ntc (TR21)
- Google Nest Thermostats