Shop All Security Video Cameras
Google Nest
Indoor / Outdoor Wireless Camera White
Mfr # GA02276-US
Zoro # G910411986
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.96
- Length 5.12
- Color White
- Device Compatibility Smartphone
- Weight 1.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Google Nest
- MFR # GA02276-US
- Zoro # G910411986
- UPC # 193575008257
- Country of Origin Viet Nam
- Category Security Video Cameras
Dimensions
Width | 4.96 |
Length | 5.12 |
Details
Color | White |
Device Compatibility | Smartphone |
Weight | 1.85 |
Description
Nest Cam can even tell the difference between a person, animal, and a vehicle, so you can set alerts that you want. The battery-powered Nest Cam works anywhere you need it, from the living room to the backyard. If something happens, you can respond to alerts right from the Google Home app. Accessories, including a stand and weatherproof cable, help Nest Cam fit your space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI WELA Wai Wela WM-2.5 Mini Tank Water Heater; 2.5 Gallon (WM-2.5-TP)
- INTERSTATE BATTERIES Interstate All Battery DRY0085 D-Workaholic Alkaline Battery; Pack - 12 (137578)
- ILC Replacement for Kodak Carousel 4600 replacement light bulb lamp (CAROUSEL 4600 KODAK)
- ILC Replacement for Sirius S50 (S50 SIRIUS)
- GOOGLE NEST Indoor / Outdoor Wireless Camera, White, 3PK (GA02077-US)
- GOOGLE NEST Indoor Wired Camera Snow (GA01998-US)
- GOOGLE NEST Indoor / Outdoor Wireless Camera, White, 2PK (GA01894-US)
- GOOGLE NEST Wireless Camera with Floodlight White (GA02942-US)
- TYCON SYSTEMS 9-36V In, 48V 17W GigE 802.3af PoE, DCDC (TP-DCDC-1248GD)
- BOLIDE BTG 9x Piece Wireless Alarm Kit Includes4 contact sensors ideal for doors or windows, 1x P.I.R. sens (BOL-BTG-AK)
- TYCON SYSTEMS 18-36V In, 56V 70W GigE 4pair Pasv PoE (TP-DCDC-2456G-VHP)
- Google Nest Security Video Cameras