Shop All Security Video Cameras
Google Nest
Indoor / Outdoor Wireless Camera, White, 2PK
Mfr # GA01894-US
Zoro # G110411977
product price: $321.99
/pk 2, $161.00/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.2
- Color White
- Width 8.58
- Weight 3.76
- Device Compatibility Smartphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Google Nest
- MFR # GA01894-US
- Zoro # G110411977
- UPC # 193575008332
- Country of Origin Viet Nam
- Category Security Video Cameras
Dimensions
Length | 5.2 |
Width | 8.58 |
Details
Color | White |
Weight | 3.76 |
Device Compatibility | Smartphone |
Description
The Nest Cam security camera is wire-free and weather resistant, so it goes almost anywhere you need it, outside or in. Know when something important happens at home with intelligent alerts and take action right from the Google Home app. And its easy to install yourself, no outlet or wires required. Nest Cam security camera Battery requires the Google Home app and a Google Account - its not compatible with the Nest app or the home.nest.com website.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTATIC Amplified Ceramic Desk CB Microphone (302-AST878DM)
- PYLE Stereo Amp W/Am/Fm Bt (PDA5BU.0)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for AGM 641245 (MAX3961781)
- PELICAN PRODUCTS Pelican 1550 Watertight Medium Case With Foam 20-11/16" x 17-3/16" x 8-3/8", Black (1550-000-110)
- GOOGLE NEST Indoor Wired Camera Snow (GA01998-US)
- GOOGLE NEST Indoor / Outdoor Wireless Camera White (GA02276-US)
- GOOGLE NEST Indoor / Outdoor Wireless Camera, White, 3PK (GA02077-US)
- GOOGLE NEST Wireless Camera with Floodlight White (GA02942-US)
- WASSERSTEIN Camera Magnetic Wall Mount, for Google Nest Cam Indoor, Wired (NestCamIndoorMagnetMntUS)
- ALCOA HOME EXTERIORS Split Recess J-Block Mounting Block (MBLOCKR PW)
- VITEK Surveillance Systems, 4TB, 12VDC, 8Chan, TVI (VT-TH5KT84TA)
- Google Nest Security Video Cameras