Shop All Doorbells
Google Nest
6-3/10 H x 1-4/5 W Battery Powered Video Doorbell Beige
Mfr # GA03013-US
Zoro # G110411595
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Lithium-Ion (Rechargeable)
- Width 2.05
- Length 3.15
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Google Nest
- MFR # GA03013-US
- Zoro # G110411595
- UPC # 193575027807
- Country of Origin China
- Category Doorbells
Dimensions
Width | 2.05 |
Length | 3.15 |
Details
Power Source | Lithium-Ion (Rechargeable) |
Color | Beige |
Description
The Nest Doorbell can tell the difference between people, packages, animals and vehicles and alerts you when there's activity, so there's no guessing. And you can always add a Nest Aware subscription to get up to 60 days of event-based video history. Unlike other video doorbells, the Nest Doorbell is designed with a vertical field of view. A 3:4 ratio means you can see people from head to toe, and parcels left on the ground. HDR helps with bright, high-contrast light at all times, and night vision gives you a clear image of what matters, even in low light and darkness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP7470128900)
- VON DUPRIN Electric Strike, 12VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (6211 12V US32D FS CON)
- SOUTHCO-ALBANY DIV Lever Latch (S C2-71-25-01)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 25/32 in (1XTA2)
- GOOGLE NEST Nest Doorbell Wired Ash (GA03696-US)
- GOOGLE NEST Nest Wired Doorbell White (GA02767-US)
- GOOGLE NEST 6-3/10 H x 1-4/5 W Battery Powered Video Doorbell Ash (GA02076-US)
- GOOGLE NEST Nest Doorbell wired, PRO Black (GA03730-US)
- NICOR LIGHTING Nicor Lighting PRCP2 Prime Plus Door Chime Kit (PRCP2)
- FEIT ELECTRIC White Plastic Wireless Entrance Alert (ALERT/WIFI)
- IQ AMERICA DP1230A Over-sized Wired Antique Copper Bronze Lighted Pushbutton Doorbell (DP1230A)
- Google Nest Door Accessories