Shop All Doorbells
Google Nest
6-3/10 H x 1-4/5 W Battery Powered Video Doorbell Ash
Mfr # GA02076-US
Zoro # G910411597
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Lithium-Ion (Rechargeable)
- Width 2.05
- Length 3.15
- Color Ash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Google Nest
- MFR # GA02076-US
- Zoro # G910411597
- UPC # 193575007953
- Country of Origin Thailand
- Category Doorbells
Dimensions
Width | 2.05 |
Length | 3.15 |
Details
Power Source | Lithium-Ion (Rechargeable) |
Color | Ash |
Description
The Nest Doorbell can tell the difference between people, packages, animals and vehicles and alerts you when there's activity, so there's no guessing. And you can always add a Nest Aware subscription to get up to 60 days of event-based video history. Unlike other video doorbells, the Nest Doorbell is designed with a vertical field of view. A 3:4 ratio means you can see people from head to toe, and parcels left on the ground. HDR helps with bright, high-contrast light at all times, and night vision gives you a clear image of what matters, even in low light and darkness.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROADFIX Shim Stndrd U Plstc 60Pk (STU60A-US)
- VON DUPRIN Rod KIT.1001 (KIT1001)
- HARDWARE RESOURCES 21"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-21)
- GMS GMS:GMS ThumbTurn 1" Mortise - 26D (GMS-M100T-26D-AR)
- GOOGLE NEST 6-3/10 H x 1-4/5 W Battery Powered Video Doorbell Beige (GA03013-US)
- GOOGLE NEST Nest Doorbell Wired Ash (GA03696-US)
- GOOGLE NEST Nest Doorbell wired, PRO Black (GA03730-US)
- GOOGLE NEST Nest Wired Doorbell White (GA02767-US)
- HEATH-ZENITH Wired White Plastic LED Lighted Doorbell Push-Button (SL-315-1-00)
- NEWHOUSE HARDWARE Wired Oval Two-Note Door Bell Chime, White (CHM2)
- NEWHOUSE HARDWARE Lighted Door Chime Push Button, Brass (BT2BL)
- Google Nest Door Accessories