Shop All Specialty Cleaners
Goof Off
Professional Strength Remover, Can, 6 oz.
Mfr # FG661
Zoro # G4015341
product price: $6.28
/ea
$6.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Graffiti and Adhesive Removers
- Size 6 oz
- Container Type Can
- Fragrance Unscented
- For Use On Metal, Concrete, Brick, Glass, Wood, Grout, Fiberglass, Hand Tools, Most Automotive Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goof Off
- MFR # FG661
- Zoro # G4015341
- UPC # 093945006619
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 6 oz |
Cleaner Container Size | 6 oz |
Container Size | 6 oz |
Description
Adhesive Remover, Container Size 6 oz, Container Type Non-Aerosol Can, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel, Removes Adhesive, Glue, Gum, VOC Content 0 Percent, Ready to Use, Standards CPSIA, EPA Registered, SARA, Recommended Dilution Ready to Use, Base Formula Chemical Based Solvent, NSF Rating Not Rated, Flash Point 1 Degrees F, Fragrance Unscented, Cleaner Form Liquid
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Scrub Brush, Iron Handle, Cobalt, 6" (FG648200COBLT)
- LINCOLN ELECTRIC 2x9 SS Wire Brush (KH581)
- RIDGID BRUSH, NYLON K9306 6 in (68968)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Step Can, White, 14 3/4 in Dia, Step-On, Plastic (1883554)
- DYMON Stainless Steel Cleaner and Polish, PK12 (34520)
- MCKESSON Rinse-Free Perineal Wash, Liquid, Fresh Scent, 1 Gal Jug (53-28011-GL)
- ZEP Deo 3, Industrial Deodorant, 5 gal. (177935)
- STAR BRITE Star brite 085616P Mildew Stain Remover - 22 oz (085616P)
- ALLSTAR PERFORMANCE Allstar Performance ALL78202 8 oz No.2 Novus Plastic Cleaner (ALL78202)
- NOBLE CHEMICAL 1 Gallon / 128 oz. Lime-B-Gone Concentrated Delimer / Descaler, 4PK (147LIMEBGONE1G)
- SPRAYWAY Plastic Spray Clear with UV inhibitors, 16oz (SW201-1)
- Goof Off Specialty Cleaners