Shop All Carpet & Upholstery Cleaning Chemicals
This Product is Discontinued
Goof Off
Professional Strength Cleaner, 5 gal. (Discontinued)
Mfr # FG750
Zoro # G5043001
Free Shipping & Returns
This Product is Discontinued
Key Features
- Recommended Dilution Ready to Use
- Size 5 gal.
- Primary Chemical None
- Cleaner Container Size 5 gal
- RTU Yield per Container 640 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goof Off
- MFR # FG750
- Zoro # G5043001
- UPC # 093945007500
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 5 gal. |
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Container Size | 5 gal |
Details
Item | Adhesive Remover |
Recommended Dilution | Ready to Use |
Primary Chemical | None |
RTU Yield per Container | 640 oz |
Removes | Adhesive, Asphalt, Bugs, Crayon, Dried Latex Paint, Glue, Lipstick, Marker, Pen, Road Grime, Tar, Tree Sap |
Contains | Acetone, Xylene |
Sub-Category | Graffiti and Adhesive Removers |
Cleaner Chemical Product Grouping | Adhesive Removers |
Cleaner Form | Liquid |
Includes Chemical | None |
Container Type | Drum |
Cleaner Container Type | Drum |
Degreaser Container Type | Drum |
For Use On | Fully Cured Painted Surfaces, Vinyl Floors, Solid Vinyl Upholstery, Metals, Glass, Brick, Wood, Concrete, Grout, Fiberglass, Laminate Countertops |
Fragrance | Unscented |
Nonflammable | No |
Surfaces for Use On | Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel |
Flash Point | 1 Degrees F |
VOC Content | 0% |
VOC Range | No VOC |
Description
Adhesive Remover, Container Size 5 gal, Container Type Drum, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel, Removes Adhesive, Glue, Gum, VOC Content 0 Percent, Ready to Use, Standards EPA Registered, SARA, Recommended Dilution Ready to Use, Flash Point 1 Degrees F, Fragrance Unscented, Cleaner Form Liquid
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.