Shop All Adhesive Primers, Activators and Removers
Goof Off
Epoxy Adhesive, Black, 16 oz, Dual-Cartridge
Mfr # FG654
Zoro # G3524123
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Dual-Cartridge
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Color Black
- Standards EPA Registered, SARA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goof Off
- MFR # FG654
- Zoro # G3524123
- UPC # 093945306535
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 16 oz |
Degreaser Container Size | 16 oz. |
Cleaner Container Size | 16 oz |
Description
Adhesive Remover, Container Size 16 oz, Container Type Non-Aerosol Can, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel, Removes Adhesive, Glue, Gum, VOC Content 0 Percent, Ready to Use, Standards EPA Registered, SARA, Recommended Dilution Ready to Use, NSF Rating Not Rated, Flash Point 1 Degrees F, Fragrance Unscented, Cleaner Form Liquid
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Sided Tape, Rubber, 1.5" W (TC399-1.5" X 36YD)
- ER TAPE Triangle Self Fusing Tape, 1In., 0.040 In. (GL40B67G00)
- 3M Duct Tape, Duct Tape 3939, Silver, 48Mm X 54.8 M, Gauge 9.0 Mil (51131-06975)
- TITEBOND Activator, Instant Bond Series, Clear, 2 fl oz, Bottle (6311)
- GOOF OFF Hot Melt Adhesive, Clear, 16 oz, Trigger Spray Bottle (FG796)
- GOOF OFF Adhesive Gunk Remover, 16 oz (FG790)
- GOOF OFF Carpet Tile Adhesive, Opaque, 1 gal, Pail (FG678)
- GOOF OFF Adhesive Remover, 12 oz Aerosol Can, Ready to Use (FG658)
- CRC Wood Glue, White, 5 gal, Pail (03250)
- KRUD KUTTER KRUD KUTTER Cleaner/Degreaser, Water Based, Trigger Spray Bottle, 32 oz, Concentrated (KR32)
- KLEAN-STRIP 16 Oz Goof Off Professional Strength Remover (FG654)
- Goof Off Adhesive Primers, Activators and Removers