Shop All Adhesive Primers, Activators and Removers
Goof Off
Carpet Tile Adhesive, Opaque, 1 gal, Pail
Mfr # FG678
Zoro # G8650739
original price:
$9.19
29% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Opaque
- Container Size 1 gal
- Container Type Pail
- Primary Chemical None
- Standards EPA SARA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goof Off
- MFR # FG678
- Zoro # G8650739
- UPC # 093945006787
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 1 gal |
Details
Item | Carpet Tile Adhesive |
Color | Opaque |
Container Type | Pail |
Primary Chemical | None |
Standards | EPA SARA |
Recommended Dilution | Ready to Use |
Contains | Acetone, Tetrahydrofuran |
VOC Content | 0% |
Cleaner Form | Liquid |
Flash Point (F) | 18 Degrees |
Removes | Adhesive, Glue |
Cleaner Chemical Product Grouping | Adhesive Removers |
Fragrance | Ketone |
Biodegradable | No |
NSF Rating | Not Rated |
Nonflammable | No |
VOC Range | No VOC |
Surfaces for Use On | Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel |
Flash Point | 18 Degrees F |
Product Form | Liquid |
Description
Adhesive Remover, Container Size 4 oz, Container Type Non-Aerosol Can, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel, Removes Adhesive, Glue, VOC Content 0 Percent, Ready to Use, Standards EPA Registered, SARA, Recommended Dilution Ready to Use, NSF Rating Not Rated, Flash Point 18 Degrees F, Fragrance Ketone, Cleaner Form Liquid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX GLUE FLEX GLUE Waterproof Glue, 6 oz (GFSTANR06)
- HENRY Roll Roofing Adhesive, 5 gal, Pail, Black (HE203071)
- BIG STRETCH 10.5 Oz Sashco 10026 Slate Gray Big Stretch WB Elastomeric Sealant (10026)
- DEVCON Spray Adhesive, Clear, 13.8 oz, Aerosol Can (30500)
- GOOF OFF Epoxy Adhesive, Black, 16 oz, Dual-Cartridge (FG654)
- GOOF OFF Adhesive Remover, 12 oz Aerosol Can, Ready to Use (FG658)
- GOOF OFF Hot Melt Adhesive, Clear, 16 oz, Trigger Spray Bottle (FG796)
- GOOF OFF Adhesive Gunk Remover, 16 oz (FG790)
- LOCTITE Construction Adhesive, Fixmaster Series, Beige, 28 oz, Bottle (235638)
- TOUGH GUY Asphalt Remover, Amber, 55 gal, Tube (22F152)
- MOTSENBOCKERS LIFT OFF Motesnbker, TAPE, LABEL AND ADHESIVE REMOVER, 32OZ, POUR BOTTLE, 6PK (40703)
- Goof Off Adhesive Primers, Activators and Removers