Shop All Adhesive Primers, Activators and Removers
Goof Off
Adhesive Remover, 12 oz Aerosol Can, Ready to Use
Mfr # FG658
Zoro # G3538902
Best Seller
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz
- Fragrance Unscented
- Base Type Chemical Based Solvent
- Recommended Dilution Ready to Use
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goof Off
- MFR # FG658
- Zoro # G3538902
- UPC # 093945306580
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Size | 12 oz |
Container Size | 16 oz |
Degreaser Container Size | 12 oz. |
Cleaner Container Size | 12 oz |
Description
Adhesive Remover, Container Size 12 oz, Container Type Aerosol Spray Can, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel, Removes Adhesive, Glue, Gum, VOC Content 0 Percent, Ready to Use, Standards EPA Registered, SARA, Recommended Dilution Ready to Use, Base Formula Chemical Based Solvent, NSF Rating Not Rated, Fragrance Unscented, Cleaner Form Liquid
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Dark Gray Steel Liquid, 1 lb. Can (10210)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (12-20-468MP)
- 3M Packaging Tape, 5 yd. L x 1-1/2 in. W (4411N)
- SUREBONDER Glue Gun, 6 1/2 in L, 120V, 60 W (CL-800F)
- GOOF OFF Adhesive Gunk Remover, 16 oz (FG790)
- GOOF OFF Epoxy Adhesive, Black, 16 oz, Dual-Cartridge (FG654)
- GOOF OFF Hot Melt Adhesive, Clear, 16 oz, Trigger Spray Bottle (FG796)
- GOOF OFF Carpet Tile Adhesive, Opaque, 1 gal, Pail (FG678)
- VIBRA-TITE Accelerator, Excel 621 Series, Clear, 8 fl oz, Bottle (62102)
- MOTSENBOCKERS LIFT OFF Tape and Adhesive Remover, 32 oz, Bottle, 6 PK (MTS 40703)
- TITEBOND Activator, Instant Bond Series, Clear, 2 fl oz, Bottle (6311)
- Goof Off Adhesive Primers, Activators and Removers