Shop All Adhesive Primers, Activators and Removers
Goof Off
Adhesive Gunk Remover, 16 oz
Mfr # FG790
Zoro # G010403041
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goof Off
- MFR # FG790
- Zoro # G010403041
- UPC # 93945007906
- Country of Origin China
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 16 oz |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Olive Green, 24/Case (T98718OG)
- INTERTAPE 519 NAT 48MMX54.8M IPG-IPG 24 (73860)
- LOCTITE Plastic Threadlocker, LOCTITE 425 Assure, Blue, Medium Strength, Liquid, 0.7 oz Bottle (135461)
- VULKEM Vulkem 116 Sealant- 10.1oz Tube- Ivory (SL-TC-VLKM116-10-IV)
- GOOF OFF Epoxy Adhesive, Black, 16 oz, Dual-Cartridge (FG654)
- GOOF OFF Hot Melt Adhesive, Clear, 16 oz, Trigger Spray Bottle (FG796)
- GOOF OFF Adhesive Remover, 12 oz Aerosol Can, Ready to Use (FG658)
- GOOF OFF Carpet Tile Adhesive, Opaque, 1 gal, Pail (FG678)
- VIBRA-TITE Accelerator, Excel 624 Series, Light Amber, 2 fl oz, Bottle (62400)
- LOCTITE Accelerator, SF 7452 Series, Clear, 0.7 fl oz, Bottle (2761488)
- KRUD KUTTER Spray Adhesive, Clear, 13 oz, Aerosol Can (336250)
- Goof Off Adhesive Primers, Activators and Removers