Shop All Quick Connect Fittings
This Product is Discontinued
Goodyear Inflators
Digital Air Compressor, 4.3x7.6x6.5 in (Discontinued)
Mfr # GY7D
Zoro # G501259805
This Product is Discontinued
Key Features
- Includes 12V powercord, DigitalTire Inflator, PVC Air Hose
- Size 4.3 in x 7.6 in x 6.5 in
- Material Plastic
- Used For Inflating Vehicle Tires, Bike Tires and Sports Balls
- Calibration 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodyear Inflators
- MFR # GY7D
- Zoro # G501259805
- UPC # 609525766653
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Size | 4.3 in x 7.6 in x 6.5 in |
Details
Includes | 12V powercord, DigitalTire Inflator, PVC Air Hose |
Item | Digital Air Compressor |
Material | Plastic |
Used For | Inflating Vehicle Tires, Bike Tires and Sports Balls |
Calibration | 0 to 100 psi |
Features | High-Pressure Air Hose for Inflating Vehicle Tires, Bike Tires, Sports Balls and More, Operation in Low Light Conditions |
Color/Finish | Blue, Black |
Range | 0 to 100 psi |
Housing Material | Plastic |
Description
Goodyear Digital Air Compresssor,Digital
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.