Shop All Drainage Mats
Goodyear
Goodyear Rubber "Washer and Dryer Mat" - 5mm x 36" x 48"
Mfr # 03-277-3648
Zoro # G307023341
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 36"
- Weight 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodyear
- MFR # 03-277-3648
- Zoro # G307023341
- UPC # 845605076582
- Country of Origin China
- Category Drainage Mats
Dimensions
Length | 48" |
Width | 36" |
Details
Color | Black |
Weight | 18 |
Description
The Goodyear Rubber Washer and Dryer Mat is perfect for protecting your floors against damage caused by the operations of household appliances such as dryers and washing machines These machines often rumble when in use potentially damaging your floors over time making a lot of noise andsometimesmoving out of place Our Washer and Dryer Mat is a durable washingmachine vibration mat designed to combat all of these issuesit absorbs the shocks emitted by your appliances it dampens noise and it increases traction This laundryroom rubber mat is made of a combination of natural and reclaimed rubbers Our washerdryer rubber mat is 5mmthick just under 14thick and it is available in 3 different sizes 32 x 29 35 x 31 and 36 x 48 This washingmachine mat has a durometer of Shore 60A which makes it a hard yet pliable product Rubber is the ideal material for creating a protective washer and dryer mat as it provides excellent shockabsorbing and slipresistant properties that work to protect the surface beneath it Rubbers shockabsorbance prevents subflooring damage and dampens unnecessary noise In addition this washerdryer floor mat is highly waterresistant which means that they still enhance traction despite the presence of moisture Overall the Goodyear Rubber Washer and Dryer Mat helps reduce noise protect subfloors and enhance traction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE ZXT Knee Boot 16" Black Foam, 6, PR (189010-6)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJY3)
- AIGNER INDEX Write-On/Wipe Off Magnetic Tag, PK25 (MX104)
- RADIANS Radians Arctic Radwear(R) Head Shade (RCS307)
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 35" x 31" (03-277-3531)
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 32" x 29" (03-277-3229)
- NOTRAX Drainage Mat, 3 Ft W x 5 Ft L, 1/4 In Thick (340P0035BL)
- NOTRAX Drainage Holes Antifatigue Mat 4 Ft W x 6 Ft L, 3/8 In (8YKH5)
- WEARWELL Smooth Drainage Runner 30 In W x 5 Ft L, 1/2 In (482)
- NOTRAX Interlocking Drainage Mat, 30 In W x 8 Ft L, 1 In Thick (620S3096BL)
- NOTRAX Red Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035RD)
- Goodyear Floor Mats