Shop All Drainage Mats
Goodyear
Goodyear Rubber "Washer and Dryer Mat" - 5mm x 35" x 31"
Mfr # 03-277-3531
Zoro # G207023342
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35"
- Weight 7
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodyear
- MFR # 03-277-3531
- Zoro # G207023342
- UPC # 845605076575
- Country of Origin China
- Category Drainage Mats
Dimensions
Width | 35" |
Length | 31" |
Details
Weight | 7 |
Color | Black |
Description
The Goodyear Rubber Washer and Dryer Mat is perfect for protecting your floors against damage caused by the operations of household appliances such as dryers and washing machines These machines often rumble when in use potentially damaging your floors over time making a lot of noise andsometimesmoving out of place Our Washer and Dryer Mat is a durable washingmachine vibration mat designed to combat all of these issuesit absorbs the shocks emitted by your appliances it dampens noise and it increases traction This laundryroom rubber mat is made of a combination of natural and reclaimed rubbers Our washerdryer rubber mat is 5mmthick just under 14thick and it is available in 3 different sizes 32 x 29 35 x 31 and 36 x 48 This washingmachine mat has a durometer of Shore 60A which makes it a hard yet pliable product Rubber is the ideal material for creating a protective washer and dryer mat as it provides excellent shockabsorbing and slipresistant properties that work to protect the surface beneath it Rubbers shockabsorbance prevents subflooring damage and dampens unnecessary noise In addition this washerdryer floor mat is highly waterresistant which means that they still enhance traction despite the presence of moisture Overall the Goodyear Rubber Washer and Dryer Mat helps reduce noise protect subfloors and enhance traction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, H2S (18100859)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK12 (406KAS12RED)
- DURABLE CORP 4' X 6' Gray Entrance Mat Entrance Mat (630S46GY)
- 3M Fire Barrier Putty, 1.45 x 6In H, Red Brwn (PUTTYSTK R)
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 36" x 48" (03-277-3648)
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 32" x 29" (03-277-3229)
- AMERIHOME Rubber Boot Scraper Mat (RBSM)
- EDLUND Knife Holder-Removabletop For - Part# Kr699 (KR699)
- NOTRAX Antifatigue Mat, 3 Ft W x 8 Ft L, 3/8 In Thick (T23S0038BL)
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (WS CT35BK)
- DURABLE Durable Corporation Cushion Tile Modular Drainage Carbide Grit Tile 1' X 1' Black 36/Case (807S1212BK)
- Goodyear Floor Mats