Shop All Rubber Flooring
Goodyear
Goodyear "ReUz" Rubber Tiles -- 6mm x 20" x 20" - Tan/White Speckle - 16 Tiles (4 x 4 Packs)
Mfr # 03-274-TW-16
Zoro # G7886198
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodyear
- MFR # 03-274-TW-16
- Zoro # G7886198
- UPC # 845605076506
- Country of Origin China
- Category Rubber Flooring
Description
The Goodyear Tire “ReUz Rubber Tiles” are the ultimate DIY flooring option. These interlocking rubber tiles are called “ReUz” as a reference to their material source, which is 100% recycled and primarily comes from recycled tire crumb. Recycling tires and making them into recycled rubber flooring helps improve the health of our environment by reducing the flow of waste to landfills and incinerators. As an added bonus, products made from recycled rubber materials have lower production costs, and can be offered at more affordable rates as a result. Since these interlocking mats are made from recycled rubber, they have enhanced durability, and hold up well against UV rays, ozone, and other outdoor conditions. At 6mm thick, the rubber flooring tiles absorb shock and abrasions to provide heavy-duty floor protection. This thickness also adds anti-fatigue comfort, making the modular flooring perfect for workouts and other high-impact activities. The greatest advantage of interlocking rubber mats is how easy they are to install. These interlocking flooring tiles are shaped much like puzzle pieces, fitting together like a giant jigsaw puzzle to fill a space of any size. They lock securely together, allowing for simple, adhesive-free installations. The Goodyear Tire “ReUz” modular tiles are available in Black, Blue/White Speckled, Tan/White Speckled, and White Speckled color options.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 2Pack 3 12inch 89 mm Full Mortise Butt Hinge 14 Radius, OilRubbed Bronze (2821ORBB)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Beige (VA2004F103N)
- STAR ASIA 2-Pc 1-1/2 Mag Hooks (11165)
- CCL Combination Padlock, Bottom, Black/Silver (436L)
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 25ft - Black (03-272-36-BK-25)
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 4ft - Dark Gray (03-272-36-DG-04)
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 5ft - Dark Gray (03-272-36-DG-05)
- GOODYEAR Goodyear "ReUz" Rubber Tiles -- 6mm x 20" x 20" - White Speckle - 32 Tiles (8 x 4 Packs) (03-274-WH-32)
- GOODYEAR Goodyear Diamond-Plate Rubber Flooring -- 3.5mm x 36" x 10ft - Brown (03-271-36-BN-10)
- GOODYEAR Goodyear Diamond-Plate Rubber Flooring -- 3.5mm x 36" x 25ft - Dark Gray (03-271-36-DG-25)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 6 ft. - Black (03_101_WAB)
- Goodyear Flooring