Shop All Rubber Flooring
Goodyear
Goodyear "ReUz" Rubber Flooring Rolls -- 3mm x 48" x 15ft - Black
Mfr # 03-275-15
Zoro # G7886119
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodyear
- MFR # 03-275-15
- Zoro # G7886119
- UPC # 845605076377
- Country of Origin China
- Category Rubber Flooring
Description
The Goodyear Tire “ReUz Rubber Flooring Rolls” are a durable, protective flooring made from 100% recycled rubber materials. The name “ReUz” is a clever reference to their material source, which primarily comes from old, discarded vehicle tires. This makes the “ReUz” rubber roll flooring a tire-derived product (TDP), which helps reduce the amount of non-biodegradable waste that goes to landfills and incinerators. Recycled rubber is tougher and more durable than alternatives, making these recycled floor mats perfect for floor protection. The 3mm thick rubber absorbs impacts and abrasions, distributing them across its surface to protect any sensitive surfaces below. Its durability makes recycled rubber flooring great for outdoor applications, as it can endure sunlight, ozone, moisture, and most weather conditions. Rubber also possesses a naturally high coefficient of friction, which enhances traction to offer a slip-resistant surface. The “ReUz” rolled rubber flooring is ideal for applications which prioritize safety and protection, such as gyms, basements, garages, and outdoor locations. These rolls of rubber matting are 4ft wide and available in 6 different pre-cut lengths to accommodate a space of any size. Designed for easy DIY applications, the recycled flooring can be installed with double-sided carpet tape for either temporary or permanent applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT 8mm Ball Socket 22mm M5 Thread Elbow Jt (96111)
- BEA Round Mount Box, Plastic, 4-1/2in.L (10BOX45RNDSM)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA)
- WRIGHT PRODUCTS Light Duty Pneumatic Closer, White (VJ1020CALWH)
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 4ft - Dark Gray (03-272-36-DG-04)
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 5ft - Dark Gray (03-272-36-DG-05)
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 25ft - Black (03-272-36-BK-25)
- GOODYEAR Goodyear "ReUz" Rubber Tiles -- 6mm x 20" x 20" - White Speckle - 4 Tiles (1 x 4 Pack) (03-274-WH-4)
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 10ft - Black (03-273-36-BK-10)
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 10ft - Brown (03-273-36-BN-10)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 8ft. - Candy Corn (03_102)
- Goodyear Flooring