Shop All Rubber Flooring
Goodyear
Goodyear "Fish-Bone" Rubber Flooring -- 3.5mm x 36" x 6ft
Mfr # 03-276-36-06
Zoro # G7886484
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodyear
- MFR # 03-276-36-06
- Zoro # G7886484
- UPC # 845605075837
- Country of Origin China
- Category Rubber Flooring
Description
The Goodyear Rubber “Fishbone-Pattern” non-slip flooring is an attractive way to prevent slips and protect sensitive subfloors. Made from 100% Styrene Butadiene Rubber (SBR), this heavy-duty flooring features a unique “fishbone” surface pattern of symmetrical, zigzagging grooves. Not only does this design add an aesthetic appeal, but it also scrapes debris from shoes and enhances multidirectional slip-resistance. The design of these traction mats traps dirt in the grooves and provides a raised walking surface to lead moisture away and maintain a reliable place to step. Because they are made of SBR, these anti-skid mats have excellent resistances to impact, abrasion, moisture, temperature, UV rays and ozone. This makes the anti-slip floor ideal for indoor and outdoor applications alike, as the material can withstand year-round weather and most other extreme physical conditions. These heavy-duty mats are the perfect material to safeguard delicate subfloors such as wood and tile. The rubber flooring absorbs movement that could potentially cause damage and prevents it from ever reaching the subfloors. SBR’s intense durability also makes these floor protection mats easy to clean. The material has moderate resistance to mild chemicals, so most common cleaning solutions work well. Strong, caustic chemicals such as bleach should be avoided to extend the life of the material. These rubber mats are 3.5mm thick and lightweight to allow for easy transport and quick DIY installations. With a 3ft. width, these large mats are available in 6 different factory-cut lengths to make purchasing the correct amount of material a breeze. This protective floor is easily installed with double-sided carpet tape and works great for both temporary and permanent applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf 11 Under Cabinet MultiStemware Holder (3450-11ORB)
- ZORO SELECT O-Ring, Buna N, 16mm OD, PK100 (1CTC8)
- ZORO SELECT Coat Hook, 2 Hook Ends, Chrome (1XNE4)
- ECLIPSE MAGNETICS Magnet Base, Push Button, M8, Weig (E905WF)
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 25ft - Black (03-273-36-BK-25)
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 6ft - Black (03-272-36-BK-06)
- GOODYEAR Goodyear Diamond-Plate Rubber Flooring -- 3.5mm x 36" x 8ft - Dark Gray (03-271-36-DG-08)
- GOODYEAR Goodyear "ReUz" Rubber Tiles -- 6mm x 20" x 20" - White Speckle - 4 Tiles (1 x 4 Pack) (03-274-WH-4)
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 5ft - Dark Gray (03-272-36-DG-05)
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 4ft - Dark Gray (03-272-36-DG-04)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 14 - Blue Steel (03-100-WEB)
- Goodyear Rubber Flooring