Shop All Rubber Flooring
Goodyear
Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 25ft - Black
Mfr # 03-272-36-BK-25
Zoro # G7886380
original price:
$206.99
8% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodyear
- MFR # 03-272-36-BK-25
- Zoro # G7886380
- UPC # 845605076100
- Country of Origin China
- Category Rubber Flooring
Description
The Goodyear Rubber Fine-Ribbed Rubber Matting is a durable, slip-resistant floor made from synthetic rubber material. The surface of this non-slip matting is covered in finely corrugated grooves, which serve to enhance traction, scrape dirt from shoes, and lead moisture away from the walking surface. The corrugated rubber provides extra points of contact for shoe soles to “grip” onto to enhance traction and greatly reduce the possibility for slips. Because mud and moisture are dragged down into the grooves, this ribbed rubber flooring almost always provides a safe and reliable walking surface. And since this corrugated flooring is made from thermoplastic elastomer (TPE), it also provides excellent protection for sensitive sub-surfaces. Each ribbed rubber matting roll measures 3.5mm thick, which is perfect to absorb the shock and abrasions that could easily damage a traditional floor type. The harmful movements are absorbed by the durable safety rubber and greatly reduced as they pass through to the other side. These ribbed mats can also protect your sub-floors from harsh substances thanks to their non-permeable, chemical resistant surface. Thermoplastic rubber is impervious to moisture and offers a moderate chemical resistance, allowing it to perform well in a wide range of industrial and commercial applications. This also makes the anti-slip mats very easy to clean, as they hold up well against most common household cleaners. The Goodyear Rubber Fine-Ribbed Floor Mats are available in either Black or Gray colors and can be purchased in a selection of 6 factory-cut sizes to accommodate a space of any size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Hydraulic GAV 2701 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Silver (2701 x 689 GAV)
- STRYBUC Latch Pin Bar with Spring (900-9573)
- HPC HPC: HPC EZ-7C REPLACEMENT KEY EXTRACTOR BLADE ROUND TYPE .050, PK 10 (HPC-EZ-7C)
- COMPX NATIONAL Key Blank, For 4DEF7 & 4DEF8 (D4301)
- GOODYEAR Goodyear "ReUz" Rubber Flooring Rolls -- 3mm x 48" x 5ft - Black (03-275-50)
- GOODYEAR Goodyear "Fish-Bone" Rubber Flooring -- 3.5mm x 36" x 6ft (03-276-36-06)
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 4ft - Black (03-273-36-BK-04)
- GOODYEAR Goodyear Diamond-Plate Rubber Flooring -- 3.5mm x 36" x 10ft - Dark Gray (03-271-36-DG-10)
- GOODYEAR Goodyear "ReUz" Rubber Flooring Rolls -- 3mm x 48" x 8ft - Black (03-275-08)
- GOODYEAR Goodyear "ReUz" Rubber Flooring Rolls -- 3mm x 48" x 10ft - Black (03-275-10)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 7 ft. - Black (03_102)
- Goodyear Flooring