Shop All Rubber Flooring
Goodyear
Goodyear Diamond-Plate Rubber Flooring -- 3.5mm x 36" x 8ft - Brown
Mfr # 03-271-36-BN-08
Zoro # G7886274
original price:
$72.49
6% off
new price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodyear
- MFR # 03-271-36-BN-08
- Zoro # G7886274
- UPC # 845605075943
- Country of Origin China
- Category Rubber Flooring
Description
The Goodyear Rubber Diamond-Plate Floor Mats are a durable form of non-slip matting with a sleek industrial aesthetic. The design is inspired by steel plate floors of the early 20th century, complete with a diamond pattern of thin, alternating protrusions. Traditional steel plate flooring is not often seen in the modern day due to impracticality, but the industrial aesthetic remains popular in a variety of industries. And the diamond-plating is not only attractive, but practical as well. Diamond-plate matting provides excellent slip-resistance, thanks to its traction-enhancing surface texture. The thin protrusions across the surface of the anti-slip mats can easily fit into shoe soles to “lock in” and secure footing. This provides multi-directional slip-resistance, even when the surface is wet, so you can work under wet conditions without problem. These diamond-plate mats are made from thermoplastic elastomer (TPE) for competitive durability and sub-floor protection. The thermoplastic material is 3.5mm thick and offers a non-permeable surface with resistance to moderate chemicals. The material is impervious to moisture, and you will never have to worry about it developing mildew or mold. The diamond-plate rubber mats act as a protective barrier, shielding your sensitive sub-floors from harmful substances and abrasions. The synthetic rubber is great at absorbing impacts and vibrations, which could easily damage traditional flooring types like hardwood or tile. The Goodyear Rubber Diamond-Plate Mats are available in Black, Brown, and Dark Gray colors, and they come in a selection of 6 pre-cut sizes to accommodate a space of any size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: Key Control Deadbolt featuring SmartKey / Polished Brass (KWS-816-3-SMT)
- KEYLESS FACTORY KeylessFactory: Jeep / Fiat High Security Test Key SIP22, PK 10 (MTK-SIP22)
- ZORO SELECT Ext Spring, Ultra Precision, 1/2 OAL, PK3 (1NBF1)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 40-AL)
- GOODYEAR Goodyear Diamond-Plate Rubber Flooring -- 3.5mm x 36" x 5ft - Brown (03-271-36-BN-05)
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 4ft - Black (03-272-36-BK-04)
- GOODYEAR Goodyear "ReUz" Rubber Flooring Rolls -- 3mm x 48" x 5ft - Black (03-275-50)
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 10ft - Brown (03-273-36-BN-10)
- GOODYEAR Goodyear Diamond-Plate Rubber Flooring -- 3.5mm x 36" x 10ft - Dark Gray (03-271-36-DG-10)
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 6ft - Black (03-272-36-BK-06)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 7 ft. - Black (03_102)
- Goodyear Rubber Flooring