Shop All Rubber Flooring
Goodyear
Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 8ft - Brown
Mfr # 03-273-36-BN-08
Zoro # G7886189
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodyear
- MFR # 03-273-36-BN-08
- Zoro # G7886189
- UPC # 845605076247
- Country of Origin China
- Category Rubber Flooring
Description
The Goodyear Rubber Coin-Top Flooring is a durable, anti-slip rubber floor made from thermoplastic elastomer (TPE). The waterproof flooring features a Coin-Top surface pattern of circular, stud-like protrusions that are designed to improve slip-resistance and create a clean, professional aesthetic. The circular studs of this non-slip surfacing act as miniature stepping stones, enhancing traction by providing shoes with additional gripping points. Coin pattern flooring also creates a sleek, modern aesthetic that is perfectly fitting for a range of commercial establishments, from auto-repair shops to restaurants and hospitals. Such locations also favor this TPE rubber flooring for its non-permeable surface and moderate resistance to chemicals. Most mild chemicals and cleaning solutions will have no damaging effect on this coin rubber floor, making it extremely easy to clean and maintain. Thanks to thermoplastic rubber’s competitive abrasion and moisture resistances, this coin flooring performs exceptionally well in applications that experience frequent spills and constant foot traffic. The Goodyear Rubber Coin-Top floors are available in 3 colors – Black, Brown, and Gray – to match virtually any aesthetic theme. The coin pattern rubber floor is also available in 6 different factory-cut lengths to ensure a proper fit for any application. Designed for DIY installations, this slip-resistant floor is held down by its own weight for adhesive-free temporary installations. Double-sided carpet tape can be used for more permanent installations. If you’d like even more security in your installation, you can consult a product specialist about using a stronger, polyurethane-based adhesive.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 0.767OD, PK6, Wind Direction: Right Hand (3HPE8)
- MIDWEST FASTENER 3/4" 316 Stainless Steel Fixed Trigger Snap Hooks (35763)
- PHIFER WIRE SunTex 80 36 in. W X 100 ft. L Black Polyester Sun Screen Cloth (3000048)
- 3M 3M Command„¢ Picture Hanging Strips, 5/8" x 2 3/4", White, 50/Carton (17201CABPK)
- GOODYEAR Goodyear Diamond-Plate Rubber Flooring -- 3.5mm x 36" x 10ft - Dark Gray (03-271-36-DG-10)
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 5ft - Dark Gray (03-272-36-DG-05)
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 10ft - Black (03-273-36-BK-10)
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 4ft - Dark Gray (03-272-36-DG-04)
- GOODYEAR Goodyear Diamond-Plate Rubber Flooring -- 3.5mm x 36" x 8ft - Dark Gray (03-271-36-DG-08)
- GOODYEAR Goodyear "ReUz" Rubber Tiles -- 6mm x 20" x 20" - Tan/White Speckle - 32 Tiles (8 x 4 Packs) (03-274-TW-32)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 25 ft. - Blue Dot (03-100-WEB)
- Goodyear Rubber Flooring