Shop All Stretch Wrap
Goodwrappers
Top Sheeting Stretch Wrap 60" x 60", Cast Style, Clear
Mfr # 15C010
Zoro # G4017334
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Built In Dispenser with Hand Brake
- Width 60"
- Length 60"
- Color Clear
- Gauge 125 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # 15C010
- Zoro # G4017334
- UPC # 016203556091
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 60" |
Length | 60" |
Width - Stretch Wrap | 60" |
Length - Stretch Wrap | 5 ft. |
Core Size | 1 in dia |
Sheet Width | 60 in |
Overall Width | 60 in |
Sheet Length | 60 in |
Overall Length | 375 ft |
Description
Stretch Wrap Category Top Sheeting, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 60 in, Overall Length 375 ft, Gauge 125 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Top Sheeting Type Top Sheeting Replacement Rolls, Sheet Length 60 in, Sheet Width 60 in, Mil Thickness 1.25 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 oz., Stainless Steel (12902)
- ZORO SELECT Corrugated Boxes, 10" x 6" x 5", Kraft, 25/Bundle (11K633)
- BIC Bic® Clic Stic Ballpoint Retractable Pen, Medium, White Barrel, Black Ink, Dozen (CSM11BK)
- SHARPIE Retractable Highlighter, Micro Chisel Tip Fluorescent Yellow PK12 (28025)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A851)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Blue (15A878)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, White (15A848)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Blown Style, Purple (15A846)
- GOODWRAPPERS Pallet Netting Stretch Wrap 20" x 500 ft., Cast Style, Clear (15A847)
- GOODWRAPPERS Goodwrappers® Economy Cast Stretch Film, 20" x 70 Gauge x 1000', Clear, 4/Case (GOOD27)
- ZORO SELECT Hand Stretch Wrap, 18 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A936)
- Goodwrappers Stretch Wrap