Shop All Stretch Wrap
Goodwrappers
Stretch Wrap, Hnd Brk, 20" x 1000 ft., PK4
Mfr # EQP45204M
Zoro # G3106028
product price: $52.29
/pk 4, $13.07/ea
$52.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # EQP45204M
- Zoro # G3106028
- Country of Origin United States
- Category Stretch Wrap
Details
Item | Stretch Wrap,Hnd Brk,20" x 1000 ft.,PK4 |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRA-Z-ART Colored Chalk, 16 Assorted Colors (1080148)
- LEARNING RESOURCES Blue Plastic Base Ten Class Set (0932)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (6GGN9)
- PARTNERS BRAND Heavy-Duty Boxes, 6" x 6" x 6", Kraft, 25/Bundle (HD666)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Blue (15A881)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A864)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 20" x 80 Gauge x 1000', Purple, 4/Case (GOOD2080BEM)
- GOODWRAPPERS Goodwrappers® Economy Cast Stretch Film, 20" x 120 Gauge x 800', Clear, 4/Case (GOOD22)
- GOODWRAPPERS Machine Length Stretch Wrap, Cast, 60 Gauge, 20"Wx6000'L, Clear (PMC26060XGI)
- GOODWRAPPERS Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A870)
- WESTERN PLASTICS Film Pallet Stretch Wrap 15'x80x1500', PK4 (PSF02)
- Goodwrappers Stretch Wrap