Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 5" x 650 ft., LLDPE
Mfr # 36TV24
Zoro # G9503164
product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser
- Length 650 ft.
- Color Clear
- Gauge 120 ga
- Material LLDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # 36TV24
- Zoro # G9503164
- UPC # 016203250562
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 5" |
Length | 650 ft. |
Width - Stretch Wrap | 5" |
Length - Stretch Wrap | 650 ft. |
Core Size | 1 3/4 in dia |
Overall Width | 5 in |
Overall Length | 650 ft |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 5 in, Overall Length 650 ft, Gauge 120 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® #1000 Economy Tape, 3.0 Mil, 3" x 55 yds., Clear, 6/Case (T90510006PK)
- BROTHER Label Printer, Overall Length 9-13/64" (QL-810W)
- WESTCOTT Scissors, 7" Ultra Shears (10259)
- ZORO SELECT Magnetic Doc Holder, 8-1/2 Wx11 Hx1/32 In (10E819)
- GOODWRAPPERS Hand Stretch Wrap 3" x 650 ft., Cast Style, Clear (15A895)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Clear (15A896)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Green (15A872)
- GOODWRAPPERS Goodwrappers® UVI Stretch Film, 30" x 80 Gauge x 1000', Black, 4/Case (GOOD3080UVI)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque (15A904)
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Cast Style, Clear (15A885)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 20" x 80 Gauge x 1000', Purple, 4/Case (GOOD2080BEM)
- Goodwrappers Stretch Wrap