Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 5" x 1000 ft., Cast Style, White Opaque
Mfr # 15A905
Zoro # G4259771
original price:
$39.48
19% off
new price: $31.79
/pk 4, $7.95/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser with Hand Brake
- Length 1000 ft.
- Color White
- Gauge 80 ga
- Material LLDPE with Color Additive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # 15A905
- Zoro # G4259771
- UPC # 016203310532
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 5" |
Length | 1000 ft. |
Width - Stretch Wrap | 5" |
Length - Stretch Wrap | 1000 ft. |
Core Size | 1 3/4 in dia |
Overall Length | 1,000 ft |
Overall Width | 5 in |
Description
Stretch Wrap Category Product Concealing Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 5 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Handle Opaque Stretch Wrap, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 16x12x10 in (55NM64)
- WORKSTATIONPRO Proximity ID Badge Holder- Vertical- 2 3/8w x 3 3/8h- Clear- 50/Pack (TH38945)
- XEROX XEROX PHASER COMP 6700 CYAN (106R01503)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1.25" x 25 ft- Black (WL-ED-UV-NS-125-25-BK)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque (15A904)
- GOODWRAPPERS Hand Stretch Wrap, Clear, 1000 ft.L, PK18 (15A902)
- GOODWRAPPERS Goodwrappers® UVI Stretch Film, 30" x 80 Gauge x 1000', Black, 4/Case (GOOD3080UVI)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Blue (15A881)
- GOODWRAPPERS Goodwrappers™ Banding Stretch Wrap, Cast, 80 Gauge, 3"Wx1000'L, Clear (PVT0380GI)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Red (15A903)
- GOODWRAPPERS Goodwrappers® Bundling Film, 3" x 120 Gauge x 650', Clear, 18/Case (GOOD3120VSR)
- Goodwrappers Stretch Wrap