Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green
Mfr # 15A876
Zoro # G4274611
product price: $94.35
/pk 12, $7.86/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser with Hand Brake
- Length 1000 ft.
- Color Light Green
- Gauge 80 ga
- Material LLDPE with Degradable Additive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # 15A876
- Zoro # G4274611
- UPC # 016203750536
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 5" |
Length | 1000 ft. |
Length - Stretch Wrap | 1000 ft. |
Width - Stretch Wrap | 5" |
Core Size | 1 3/4 in dia |
Overall Width | 5 in |
Overall Length | 1,000 ft |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 5 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 12
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Storage Box, 12 PK (32450)
- ACCO Acco® Binder Clips, Large, 2" Width, 1-1/16" Capacity, Black/Silver, 12/Dozen (72100)
- HI-LITER Pen-Style Highlighters, Assorted Colors, Smear Safe, Nontoxic (7170923565)
- WARMIES Stuffed Animals Plush Brown (CP-DOG-3)
- GOODWRAPPERS Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A870)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A864)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Netting Style, Clear (15A906)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, green (15A887)
- GOODWRAPPERS Hand Wrap, Pre-Stretch, 17.25"x1476 ft, PK4 (PST17.2530)
- GOODWRAPPERS Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15C014)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 3" x 1000', Blue, 18/Case (TNBEC303BLUE)
- Goodwrappers Stretch & Shrink Wrap