Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear
Mfr # 15A901
Zoro # G3902577
original price:
$38.91
13% off
new price: $33.49
/pk 4, $8.37/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser with Hand Brake
- Length 1000 ft.
- Gauge 80 ga
- Material LLDPE
- Rolls per Case 4 Rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # 15A901
- Zoro # G3902577
- UPC # 016203180531
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 5" |
Length | 1000 ft. |
Length - Stretch Wrap | 1000 ft. |
Width - Stretch Wrap | 5" |
Core Size | 1 3/4 in dia |
Overall Length | 1,000 ft |
Overall Width | 5 in |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 5 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTISTIC Desk Pad, 24X36", Black (LT81-2MS)
- NAVIGATOR Paper, 24#, 8.5X11, Premium Pk (SNANPL1124)
- REDIFORM Purchase Order Book, 8.5 x 11, Letter, 3-Part Carbonless, 50 Sets/Book (1L147)
- RICOH Waste Toner Bottle 50K YLD (406665)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear (15A899)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Red (15A894)
- GOODWRAPPERS Goodwrappers® UVI Stretch Film, 20" x 120 Gauge x 800', Black, 4/Case (GOOD20120UVI)
- GOODWRAPPERS Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15C014)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A850)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Clear (15A886)
- FILM-GARD Film Poly Blk6Mil10X100' (626031)
- Goodwrappers Stretch Wrap