Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green
Mfr # 15A869
Zoro # G4265161
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser with Hand Brake
- Length 1000 ft.
- Color Light Green
- Gauge 60 ga
- Material LLDPE with Degradable Additive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodwrappers
- MFR # 15A869
- Zoro # G4265161
- UPC # 016203090403
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 4" |
Length | 1000 ft. |
Length - Stretch Wrap | 1000 ft. |
Width - Stretch Wrap | 4" |
Core Size | 1 3/4 in dia |
Overall Length | 1,000 ft |
Overall Width | 4 in |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 4 in, Overall Length 1,000 ft, Gauge 60 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.6 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SAVER Nature Saver End Tab Folder, PK10 (NATSP17251)
- ZORO SELECT Flat Corrugated Boxes, 12" x 9" x 3", Kraft, 25/Bundle (11R209)
- EXACT Vellum Bristol Inkjet, Laser Copy Multipurpose Paper White 30, White, 250PK (WAU80211)
- PENTEL Pen, Enrglrtx, .7Mm, Bk, Upc, PK12 (BLN77ADZ)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A875)
- GOODWRAPPERS Machine Length Stretch Wrap, Blown, 120 Gauge, 20"Wx4000'L, Clear (PMB21240XGI)
- GOODWRAPPERS Goodwrappers™ Banding Stretch Wrap, Cast, 80 Gauge, 3"Wx1000'L, Clear (PVT0380GI)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, green (15A887)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Blue (15A882)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, White Opaque (15A905)
- PARTNERS BRAND Extended Core Blown Stretch Film, 20" x 80 Gauge x 1000', Clear, 4/Case (SF213)
- Goodwrappers Stretch & Shrink Wrap