Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 30" x 1000 ft., Cast Style, Clear
Mfr # 15A840
Zoro # G4345311
original price:
$144.99
24% off
new price: $108.99
/pk 4, $27.25/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Built In Dispenser with Hand Brake
- Length 1000 ft.
- Color Clear
- Gauge 70 ga
- Material LLDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # 15A840
- Zoro # G4345311
- UPC # 016203213017
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 30" |
Length | 1000 ft. |
Width - Stretch Wrap | 30" |
Length - Stretch Wrap | 1000 ft. |
Core Size | 1 in dia |
Overall Width | 30 in |
Overall Length | 1,000 ft |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 30 in, Overall Length 1,000 ft, Gauge 70 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.7 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARVY UCHIDA Bistro Chalk Marker, Broad Tip, White, PK6 (480-CO)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal36" (EP-5920-36)
- AVERY Label, Inkjt, Foil Address 300PK (AVE8986)
- MARKAL Dry Erase Marker, Barrel Type, Black (96571)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Clear (15A839)
- GOODWRAPPERS Goodwrappers® UVI Stretch Film, 30" x 80 Gauge x 1000', Black, 4/Case (GOOD3080UVI)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Blown Style, Purple (15A846)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Blue (15A882)
- GOODWRAPPERS Goodwrappers® UVI Stretch Film, 20" x 120 Gauge x 800', Black, 4/Case (GOOD20120UVI)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A875)
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 30" x 1,000', Clear, 4/Case (SF309)
- Goodwrappers Stretch Wrap