Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 3" x 650 ft., Cast Style, Clear
Mfr # 15A895
Zoro # G4142817
product price: $16.25
/pk 4, $4.06/ea
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser with Hand Brake
- Length 650 ft.
- Color Clear
- Gauge 120 ga
- Material LLDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # 15A895
- Zoro # G4142817
- UPC # 016203180364
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 650 ft. |
Length - Stretch Wrap | 650 ft. |
Width - Stretch Wrap | 3" |
Core Size | 1 3/4 in dia |
Overall Width | 3 in |
Overall Length | 650 ft |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 3 in, Overall Length 650 ft, Gauge 120 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Inventory", 3" x 5", Fluorescent Yellow, 500/Roll (DL2281)
- DURO BAG Grocery Bag, Brn, 12-7/16"L, 6-1/8" W, PK400 (71008)
- UNCOMMONCARRY Omega Pen S4, Blue (OMP-BL-4)
- MALCO Malco HRP2 Hog Ring Chain Link Fencing Stapler with Magazine (HRP2)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Clear (15A896)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., LLDPE (36TV24)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear (15A901)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 15" x 80 Gauge x 1000', Purple, 4/Case (GOOD1580BEM)
- GOODWRAPPERS Hand Stretch Wrap 3" x 650 ft., Cast Style, Clear (15A897)
- GOODWRAPPERS Goodwrappers® Economy Cast Stretch Film, 20" x 80 Gauge x 1000', Clear, 4/Case (GOOD20)
- Goodwrappers Stretch & Shrink Wrap