Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear
Mfr # 15C014
Zoro # G4269641
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser With Hand Brake
- Width 3"
- Length 600 ft.
- Color Clear
- Gauge 120 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodwrappers
- MFR # 15C014
- Zoro # G4269641
- UPC # 016203100393
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 600 ft. |
Width - Stretch Wrap | 3" |
Length - Stretch Wrap | 600 ft. |
Core Size | 3 in dia |
Overall Width | 3 in |
Overall Length | 600 ft |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 3 in, Overall Length 600 ft, Gauge 120 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (88621)
- AVERY 1-1/2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27353)
- MALIN CO Baling Wire, 0.0475Dia, 166ft (10-0475-001S)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Green, 1000/Case (G11031D)
- GOODWRAPPERS Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A870)
- GOODWRAPPERS Goodwrappers® Economy Cast Stretch Film, 20" x 70 Gauge x 1000', Clear, 4/Case (GOOD27)
- GOODWRAPPERS Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 20"Wx1000'L, Clear (PVT208GI)
- GOODWRAPPERS Hand Stretch Wrap 12-13/16" x 1476 ft., Blown Style, Clear (PVT047128GR)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A864)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, green (15A887)
- ENCORE PACKAGING 12" to 20" Stretch Film Dispenser 24"L (EP-880)
- Goodwrappers Stretch & Shrink Wrap