Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 3" x 600 ft., Blown Style, Purple Tint
Mfr # 15C009
Zoro # G4263253
original price:
$95.29
10% off
new price: $85.59
/pk 18, $4.76/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser With Hand Brake
- Width 3"
- Length 600 ft.
- Color Purple
- Gauge 120 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # 15C009
- Zoro # G4263253
- UPC # 016203370369
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 600 ft. |
Length - Stretch Wrap | 600 ft. |
Width - Stretch Wrap | 3" |
Core Size | 1 3/4 in dia |
Overall Width | 3 in |
Overall Length | 600 ft |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Blown, Stretch Wrap Application Heavy Duty, Overall Width 3 in, Overall Length 600 ft, Gauge 120 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Monthly Planner, 11 x 8, Black, 2021 (71001)
- 3M DBI-SALA Heat Shrink 3.00" x 4.00", PK10 (1500023)
- PRO-GRADE TOOLS Multi-Purpose Shears, 7" (82024)
- CARTERS Micropore Stamp Pad, 4 1/4x2 3/4, Blac (21281)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear (15A901)
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Cast Style, Clear (15A885)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 5" x 80 Gauge x 1000', Purple, 4/Case (GOOD580BEM)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., LLDPE (36TV24)
- GOODWRAPPERS Stretch Wrap, Blown, 90 Gauge, 18"Wx1600'L, Clear (PLBC1890GI)
- GOODWRAPPERS Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15A985)
- WESTERN PLASTICS Film Wrap Net Mach Grade 20"x5,000' (WSN07)
- Goodwrappers Stretch & Shrink Wrap