Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 3" x 1000 ft., Cast Style, Red
Mfr # 15A903
Zoro # G4073876
original price:
$28.65
9% off
new price: $25.79
/pk 4, $6.45/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser with Hand Brake
- Length 1000 ft.
- Gauge 80 ga
- Material LLDPE with Color Additive
- Rolls per Case 4 Rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # 15A903
- Zoro # G4073876
- UPC # 016203050339
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 1000 ft. |
Length - Stretch Wrap | 1000 ft. |
Width - Stretch Wrap | 3" |
Core Size | 1 3/4 in dia |
Overall Width | 3 in |
Overall Length | 1,000 ft |
Description
Stretch Wrap Category Color Coding Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 3 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHAM-O Toy Frisbee Pro Freestyl (81101)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50262)
- PARKER Refill for Roller Ball Pens, Medium, Black Ink (1950323)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Orange (15A891)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, green (15A888)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Blue (15A881)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Black Opaque (15A879)
- GOODWRAPPERS Stretch Wrap, Blown, 90 Gauge, 18"Wx1600'L, Clear (PLBC1890GI)
- GOODWRAPPERS Hand Stretch Wrap 16" x 500 ft., Vented Style, Clear (15A907)
- ZORO SELECT Stretch Wrap, 80 ga., 5" Overall W, PK12 (PSD58010)
- Goodwrappers Stretch & Shrink Wrap