Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 20" x 1000 ft., Netting Style, Clear
Mfr # 15A906
Zoro # G3990156
original price:
$36.48
14% off
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Built In Dispenser with Hand Brake
- Features Handle
- Width 20"
- Length 1000 ft.
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodwrappers
- MFR # 15A906
- Zoro # G3990156
- UPC # 016203572091
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 1000 ft. |
Width - Stretch Wrap | 20" |
Length - Stretch Wrap | 1000 ft. |
Core Size | 1 in dia |
Overall Width | 20 in |
Overall Length | 1,000 ft |
Description
Stretch Wrap Category Breathable Stretch Wrap, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Ventilation Type Netted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Rubberband Ball, Assorted (A7072155)
- IDEAL Shredder, 2503, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0301H)
- PARTNERS BRAND 6" x 8" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3997)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Yellow (724127)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A875)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear (15A899)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 15" x 80 Gauge x 1000', Purple, 4/Case (GOOD1580BEM)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Red (15A893)
- GOODWRAPPERS Pallet Netting Stretch Wrap 20" x 500 ft., Cast Style, Clear (15A847)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Blown Style, Purple (15A844)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Black (15A883)
- Goodwrappers Stretch Wrap