Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 20" x 1000 ft., Cast Style, White
Mfr # 15A848
Zoro # G4194461
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Built In Dispenser with Hand Brake
- Width 20"
- Length 1000 ft.
- Gauge 80 ga
- Material LLDPE with Color Additive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # 15A848
- Zoro # G4194461
- UPC # 016203642039
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 1000 ft. |
Length - Stretch Wrap | 1000 ft. |
Width - Stretch Wrap | 20" |
Core Size | 1 in dia |
Overall Width | 20 in |
Overall Length | 1,000 ft |
Description
Stretch Wrap Category Product Concealing Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Handle Opaque Stretch Wrap, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 40" W-Series Long Hand Sealer w/ 2.7mm Seal Width (WN-1000H)
- ZORO SELECT Reclosable Poly Bag Slide Seal 10" x 8", 3 mil, Clear, Pk250 (5CNX5)
- TAPE LOGIC Tape Logic® Labels, "Additional Parts Inside", 3" x 5", Fluorescent Yellow, 500/Roll (DL1323)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1/2", Green, 500/Roll (DL690D)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Black (15A883)
- GOODWRAPPERS Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A870)
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Cast Style, Clear (15A885)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Orange (15A891)
- GOODWRAPPERS Goodwrappers™ Stretch Wrap, Cast, 65 Gauge, 13"Wx1500'L, Clear (PVT13065GI)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A875)
- PARTNERS BRAND Bundling Stretch Film, 80 Gauge, 5" x 1000', Clear, 4/Case (TNB3054PK)
- Goodwrappers Stretch Wrap