Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 20" x 1000 ft., Cast Style, Orange
Mfr # 15A890
Zoro # G4082836
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Built In Dispenser with Hand Brake
- Width 20"
- Length 1000 ft.
- Gauge 80 ga
- Material LLDPE with Color Additive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodwrappers
- MFR # 15A890
- Zoro # G4082836
- UPC # 016203542032
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 1000 ft. |
Width - Stretch Wrap | 20" |
Length - Stretch Wrap | 1000 ft. |
Core Size | 1 in dia |
Overall Length | 1,000 ft |
Overall Width | 20 in |
Description
Stretch Wrap Category Color Coding Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT FR PP Split Wire Loom Tubing (48mm ID)- 2" x 10ft- Black (WLFR-J-200-10)
- C-LINE PRODUCTS Economy Report Cover, Vinyl, Clear, PK100 (31347)
- MIP Pusher Type Rack Tensioner for Steel Strap 3/8 in. to 3/4 in. (MIP-1800)
- SEALER SALES Heater Terminal Assembly for KF Sealers w/o cutter (msw)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, green (15A887)
- GOODWRAPPERS Hand Stretch Wrap, Clear, 1000 ft.L, PK18 (15A902)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear (15A899)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 5" x 80 Gauge x 1000', Purple, 4/Case (GOOD580BEM)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Clear (15A898)
- GOODWRAPPERS Hand Wrap, Pre-Stretch, 17.25"x1476 ft, PK4 (PST17.2530)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 60" W (56HG17)
- Goodwrappers Stretch Wrap