Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 15" x 1000 ft., Blown Style, Purple
Mfr # 15A844
Zoro # G4113514
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Built In Dispenser with Hand Brake
- Features Puncture Resistant
- Length 1000 ft.
- Color Purple
- Gauge 80 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # 15A844
- Zoro # G4113514
- UPC # 016203191537
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 15" |
Length | 1000 ft. |
Length - Stretch Wrap | 1000 ft. |
Width - Stretch Wrap | 15" |
Core Size | 1 in dia |
Overall Length | 1,000 ft |
Overall Width | 15 in |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 15 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Desk File Sorter, Red (PFX11017)
- SANFORD Sharpie, CHISEL TIP PERMANENT MARKER, BROAD, BLACK, 36PK (2083007)
- HAMMERMILL Copy Plus 11x17 Inkjet Copy Multipurpose Paper White, White, 500PK (HAM105023)
- SMEAD Check File Folder w/Pockets, Thumbcut, Exp. 9.75 x 5, Manila (70506)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Blown Style, Purple (15A846)
- GOODWRAPPERS Hand Stretch Wrap 30" x 1000 ft., Blown Style, Purple (15A834)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Red (15A893)
- GOODWRAPPERS Goodwrappers® Economy Cast Stretch Film, 20" x 70 Gauge x 1000', Clear, 4/Case (GOOD27)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque (15A904)
- GOODWRAPPERS Hand Stretch Wrap 3" x 600 ft., Blown Style, Purple Tint (15C009)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear (15A899)
- Goodwrappers Stretch & Shrink Wrap