Shop All Stretch Wrap
Goodwrappers
Goodwrappers® Top Sheeting, 60" x 60", Clear, 4/Case
Mfr # GOOD6060
Zoro # G5409979
product price: $468.99
/pk 4, $117.25/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 60"
- Length 60"
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # GOOD6060
- Zoro # G5409979
- UPC # 016203556091
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 60" |
Length | 60" |
Details
Item | Top Sheeting,60"x60",Clear,4/Case,PK4 |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEWLETPCCO HP, OFFICE20 PAPER, 92 BRIGHT, 20LB, 8.5 X 11, WHITE, 5PK (172160)
- FPC 5000PK 22GA 38 Staple (300-38-5M)
- ADVANTUS Super Stacker Crayon Box, Clear, 4 3/4 x 3 1/2 x 1 3/5 (40311)
- SAUNDERS 9" x 12" Polypropylene Clipboard, Black (00558)
- GOODWRAPPERS Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 20"Wx1000'L, Clear (PVT208GI)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque (15A904)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Red (15A894)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Blown Style, Purple (15A844)
- GOODWRAPPERS Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A870)
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Cast Style, Clear (15A885)
- FLAT TWINE Film Bundling Wrap 2Inx650Ft (ST21)
- Goodwrappers Stretch Wrap