Shop All Stretch Wrap
Goodwrappers
Goodwrappers® Top Sheeting, 60" x 60", Clear, 1/Case
Mfr # GOOD60601PK
Zoro # G5409988
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 60"
- Length 60"
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # GOOD60601PK
- Zoro # G5409988
- UPC # 841436008464
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 60" |
Length | 60" |
Details
Item | Top Sheeting,60"x60",Clear,1/Case |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Top Sheeting,60"x60",Clear,1/Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Jetstream-Rt, 1.0Mm, Bk, PK12 (UBC73832)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-02-GRAI)
- ELC SECURITY PRODUCTS Pull Rip Molded Seals 8-1/2" x 9/64", Yellow, Pk250 (061N21PPYL)
- QUARTET Enclosed Outdoor Bulletin Board 24 x 36", 1 Door (2121GGS)
- GOODWRAPPERS Hand Stretch Wrap 30" x 1000 ft., Blown Style, Purple (15A834)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, green (15A888)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Orange (15A891)
- GOODWRAPPERS Goodwrappers® Colored Cast Stretch Film, 20" x 80 Gauge x 1000', Blue, 4/Case (GOOD20BLUE)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Black Opaque (15A879)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Blown Style, Purple (15A846)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A852)
- Goodwrappers Stretch Wrap