Shop All Stretch Wrap
Goodwrappers
Goodwrappers® Stretch Netting, 20" x 500', White, 4/Case
Mfr # SN20GOOD
Zoro # G5410119
product price: $269.99
/pk 4, $67.50/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20"
- Length 500'
- Color White
- Material Knitted High Density Polyethylene
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # SN20GOOD
- Zoro # G5410119
- UPC # 848109037431
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 500' |
Details
Item | Stretch Netting 20"x500ft.,PK4 |
Color | White |
Material | Knitted High Density Polyethylene |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI75883)
- MASTERPIECES Masterpieces 11207 Usa Map Puzzle - 60 Piece (11207)
- GB TUBING FLEX 3/4""X5' GRAY (FLX-757GR)
- GOODWRAPPERS Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 20"Wx1000'L, Clear (PVT208GI)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A876)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Blown Style, Clear, 4PK (15A836)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 15" x 80 Gauge x 1000', Purple, 4/Case (GOOD1580BEM)
- GOODWRAPPERS Hand Stretch Wrap 3" x 650 ft., Cast Style, Clear (15A895)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Black Opaque (15A879)
- GOODWRAPPERS Hand Stretch Wrap 30" x 1000 ft., Blown Style, Purple (15A834)
- Goodwrappers Stretch & Shrink Wrap